
Self Clinching Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 5000 PK
Mfr # 11-3NCL303
Zoro # G2438029
product price: $2,485.99
/pk 5000, $0.50/ea
Free Shipping & Returns
Key Features
Thread Size
#10-32
Lock Type
Self Clinching
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11-3NCL303
Zoro #
G2438029
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#10-32
Details
Item
Lock Nut
Lock Type
Self Clinching
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASTM A380
System of Measurement
Inch
Thread Type
Coarse and Fine
Description
10-32-3 Self Clinching Nut 303 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.