Self Clinching Lock Nut, #12-24, Steel, Zinc Plated, 5000 PK
- Mfr # 12-3NCL
- Zoro # G2437749
product price:Â
$
2,043.99
/pk of 5000, $0.41/ea
Free Shipping & Returns
Key Features
Thread Size
#12-24
Lock Type
Self Clinching
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12-3NCL
- Zoro #
- G2437749
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- #12-24
Details
- Item
- Lock Nut
- Lock Type
- Self Clinching
- Material
- Steel
- Finish
- Zinc Plated
- System of Measurement
- Inch
- Thread Type
- Coarse and Fine
Description
Lock Nuts,12-24-3 SELF CLINCHIN,PK5000, Package Quantity 5000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.