
Self Clinching Lock Nut, #12-24, Steel, Zinc Plated, 6000 PK
Mfr # 12-1NCL
Zoro # G2437755
product price: $781.99
/pk 6000, $0.13/ea
Free Shipping & Returns
Key Features
Thread Size
#12-24
Lock Type
Self Clinching
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12-1NCL
Zoro #
G2437755
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#12-24
Details
Item
Lock Nut
Lock Type
Self Clinching
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Coarse and Fine
Description
Lock Nuts,12-24-1 SELF CLINCHIN,PK6000, Package Quantity 6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.