Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self Clinching Lock Nut, #12-24, Steel, Zinc Plated, 6000 PK

  • Mfr # 12-2NCL

  • Zoro # G2437764


product price: $1,111.99
/pk 6000, $0.19/ea
Free Shipping & Returns

Key Features

Thread Size
#12-24
Lock Type
Self Clinching
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-2NCL
Zoro #
G2437764
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#12-24

Details

Item
Lock Nut
Lock Type
Self Clinching
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Coarse and Fine

Description

Lock Nuts,12-24-2 SELF CLINCHIN,PK6000, Package Quantity 6000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.