Self Clinching Lock Nut, #4-40, Steel, Zinc Plated, 10000 PK

  • Mfr # 04-0NCL

  • Zoro # G2437423


product price: $794.99
/pk 10000, $0.08/ea
Free Shipping & Returns

Key Features

Thread Size
#4-40
Lock Type
Self Clinching
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04-0NCL
Zoro #
G2437423
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#4-40

Details

Item
Lock Nut
Lock Type
Self Clinching
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Coarse and Fine

Description

Lock Nuts,4-40-0 SELF CLINCHIN,PK10000, Package Quantity 10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.