
Self Clinching Lock Nut, M3-0.50, Steel, Zinc Plated, 7000 PK
Mfr # M3-2NCL
Zoro # G9721609
product price: $445.99
/pk 7000, $0.06/ea
Free Shipping & Returns
Key Features
Thread Size
M3-0.50
Lock Type
Self Clinching
Material
Steel
Finish
Zinc Plated
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M3-2NCL
Zoro #
G9721609
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M3-0.50
Details
Item
Lock Nut
Lock Type
Self Clinching
Material
Steel
Finish
Zinc Plated
System of Measurement
Metric
Thread Type
Metric
Description
Lock Nuts,M3x0.5-2 METRIC SELF,PK7000, Package Quantity 7000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.