Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self Clinching Lock Nut, M5-0.80, Steel, Zinc Plated, 5000 PK

  • Mfr # M5-1NCL

  • Zoro # G2588669


product price: $371.99
/pk 5000, $0.07/ea
Free Shipping & Returns

Key Features

Thread Size
M5-0.80
Lock Type
Self Clinching
Material
Steel
Finish
Zinc Plated
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5-1NCL
Zoro #
G2588669
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M5-0.80

Details

Item
Lock Nut
Lock Type
Self Clinching
Material
Steel
Finish
Zinc Plated
System of Measurement
Metric
Thread Type
Metric

Description

Lock Nuts,M5x0.8-1 METRIC SELF,PK5000, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.