Self-Clinching Stud, 10-24 x 3/4 in, 3/4 in, Flush Head Self Clinching, Steel, Zinc Plated Finish

  • Mfr # 1012SCN

  • Zoro # G4738551


product price:  $571.99
/pk 8000, $0.07/ea
Free Shipping & Returns

Key Features

Type
Flush Head Self Clinching
Thread Size
10-24 x 3/4 in
Stud Length
3/4 in
Threaded Rod Material
Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1012SCN
Zoro #
G4738551
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
10-24 x 3/4 in
Stud Length
3/4 in

Details

Item
Self-Clinching Stud
Type
Flush Head Self Clinching
Threaded Rod Material
Steel
System of Measurement
Inch
Threaded Rod Finish
Zinc Plated
Rockwell Hardness
C45

Description

10-24X3/4 Self Clinching Stud Full Thread Hardened Steel Heat Treat Zinc And Bake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products