Self-Clinching Stud, 10-32X3/4 Thrd Sz, 3/4", Steel, Zinc Plated Finish, 1000 PK

  • Mfr # 1112SCBSO

  • Zoro # G4882243


product price:  $494.99
/pk 1000, $0.49/ea
Free Shipping & Returns

Key Features

Type
Round - Self Clinching - Blind Hole
Thread Size
10-32X3/4
Stud Length
3/4"
Threaded Rod Material
Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1112SCBSO
Zoro #
G4882243
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
10-32X3/4
Stud Length
3/4"
Dia.
#10

Details

Item
Self-Clinching Stud
Type
Round - Self Clinching - Blind Hole
Threaded Rod Material
Steel
System of Measurement
Inch
Threaded Rod Finish
Zinc Plated

Description

Standoffs,10-32X3/4 SELF CLICH,PK1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.