
Self-Clinching Stud, 1/4-20 x 3/4 in, 3/4 in, Flush Head Self Clinching, Stainless Steel, 2000 PK
Mfr # 1412SCN300
Zoro # G4739951
product price:Â $722.99
/pk 2000, $0.36/ea
Free Shipping & Returns
Key Features
Type
Flush Head Self Clinching
Thread Size
1/4-20 x 3/4 in
Stud Length
3/4 in
Threaded Rod Material
Stainless Steel
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1412SCN300
Zoro #
G4739951
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4-20 x 3/4 in
Stud Length
3/4 in
Details
Item
Self-Clinching Stud
Type
Flush Head Self Clinching
Threaded Rod Material
Stainless Steel
System of Measurement
Inch
Threaded Rod Finish
Plain
Description
1/4-20X3/4 Self Clinching Stud 12 Rib Full Thread 300 Series Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.