Self-Clinching Stud, M6-1.0X12, 12, Flush Head Self Clinching, Steel, Zinc Plated Finish, 4000 PK

  • Mfr # M612SCN

  • Zoro # G4740091


product price:  $398.99
/pk 4000, $0.10/ea
Free Shipping & Returns

Key Features

Type
Flush Head Self Clinching
Thread Size
M6-1.0X12
Stud Length
12
Threaded Rod Material
Steel
Threaded Rod Thread Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M612SCN
Zoro #
G4740091
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M6-1.0X12
Stud Length
12

Details

Item
Self-Clinching Stud
Type
Flush Head Self Clinching
Threaded Rod Material
Steel
Threaded Rod Thread Type
Metric
System of Measurement
Metric
Threaded Rod Finish
Zinc Plated
Rockwell Hardness
C45

Description

Captive Panel Screws, M6-1.0X12 ,PK4000, Package Quantity 4000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.