Shop ZORO SELECT
See all product information
Create Account
Self Drill Screw, #10 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 5000 PK
- Mfr # 636515-BR
- Zoro # G4339702
product price:Â
$
474.99
/pk of 5000, $0.09/ea
Free Shipping & Returns
Key Features
Wafer Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 636515-BR
- Zoro #
- G4339702
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Wafer
- Drive
- Phillips
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Self-Drilling Screw
- Standards
- ASME B18.6.3
- Drive Type
- Phillips
- Application
- For Plywood To Steel Studs
- Finish Type
- Zinc Plated
- Head Shape
- Round
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.6.3
- Pack Size
- Bulk
- Type
- Self-Drilling Screw
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Screw Size
- #10
- Fastener Length
- 1 in
- Drive Size
- #2
- Head Height
- 0.15 in
- Head Dia.
- 0.472 in
- Driver Size
- #2
- Length
- 1 in
- Drill Point Size
- 3
- Drill Point Length
- 0.25 in
- Head Width
- 0.472 in
- Overall Length
- 1 in
- Fastener Length
- 1 in
- Minimum Head Height
- 1/8 in
- Maximum Head Width
- 15/32 in
- Maximum Head Height
- 9/64 in
- Wire Rope Length
- 1 in
- Thread Size
- #10-16
- Minimum Thread Length
- 1 in
Description
Self-Drilling Screw, Finish Zinc-Plated, Material Steel, Head Type Wafer, Drive Phillips, Screw Size #10, Fastener Length 1 in, Drill Point Size 3, Drill Tip Length Not Applicable, Maximum Drilling Thickness Not Applicable, Head Width 0.472 in, Head Height 0.15 in, Washer Outside Diameter Not Applicable, Drive Size #2, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 15/32 in, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in, Minimum Head Height 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.