Self Drill Screw, 1/4" x 1 in, Zinc Plated Steel Hex Head External Hex Drive, 2000 PK

  • Mfr # TKHWI-1401000US-2000P

  • Zoro # G4339237


product price:  $158.99
/pk 2000, $0.08/ea
Free Shipping & Returns

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
System of Measurement
Inch
Drive Size
3/8 in
Material
Steel
Finish
Zinc Plated
Standards
ASTM C1513
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TKHWI-1401000US-2000P
Zoro #
G4339237
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
1/4 in
Fastener Length
1 in
Drive Size
3/8 in
Driver Size
3/8 in
Head Height
0.253 in
Length
1 in
Head Dia.
0.519 in
Drill Point Size
3
Drill Point Length
0.3125 in
Hex Width
0.366 in
Drill Tip Length
5/16 in
Washer Outside Diameter
0.476 in
Head Width
0.366 in
Overall Length
1 in
Fastener Length
1 in
Maximum Head Width
23/64 in
Maximum Head Height
1/4 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Standards
ASTM C1513
Drive Type
External Hex
Washer O.D.
0.476 in
Application
Steel and Steel Studs
Head Color
Silver
Finish Type
Zinc Plated
Head Shape
Hex
Material Grade/Class
1018-1022

Description

Self-Drilling Screw, Finish Zinc-Plated, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size 1/4 in, Fastener Length 1 in, Drill Point Size 3, Drill Tip Length 5/16 in, Head Width 0.366 in, Head Height 0.253 in, Washer Outside Diameter 0.476 in, Drive Size 3/8 in, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 23/64 in, Minimum Head Width Not Applicable, Maximum Head Height 1/4 in, Minimum Head Height Not Applicable, Application Steel and Steel Studs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products