Shop ZORO SELECT
See all product information
Create Account
Self Drill Screw, #6 x 1 7/8 in, Zinc Plated Steel Bugle Head Phillips Drive, 4000 PK
- Mfr # 636358-BR
- Zoro # G4339937
product price:Â
$
254.99
/pk of 4000, $0.06/ea
Free Shipping & Returns
Key Features
Bugle Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Collated
Non-Collated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 636358-BR
- Zoro #
- G4339937
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Bugle
- Drive
- Phillips
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Zinc Plated
- Collated
- Non-Collated
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
- Standards
- ASTM C1513
- Drive Type
- Phillips
- Finish Type
- Zinc Plated
- Head Shape
- Round
- Pack Size
- Bulk
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Screw Size
- #6
- Fastener Length
- 1-7/8 in
- Drive Size
- #2
- Driver Size
- #2
- Length
- 1 7/8 in
- Head Dia.
- 0.334 in
- Drill Point Length
- 0.140625 in
- Drill Point Size
- 2
- Overall Length
- 1 7/8 in
- Head Width
- 0.327 in
- Fastener Length
- 1 7/8 in
- Maximum Head Width
- 21/64 in
- Maximum Head Height
- 1/32 in
- Minimum Thread Length
- 1 7/8 in
- Thread Size
- #6-20
- Wire Rope Length
- 1 7/8 in
Description
Self-Drilling Screw, Finish Zinc-Plated, Material Steel, Head Type Bugle, Drive Phillips, Screw Size #6, Fastener Length 1 7/8 in, Drill Point Size 2, Drill Tip Length Not Applicable, Maximum Drilling Thickness Not Applicable, Head Width 0.327 in, Washer Outside Diameter Not Applicable, Drive Size #2, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 21/64 in, Minimum Head Width Not Applicable, Maximum Head Height 1/32 in, Minimum Head Height Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.