Self Drill Screw, #8 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK

  • Mfr # TKPPI0-800620-2-10000P

  • Zoro # G4339483


product price:  $221.99
/pk 10000, $0.02/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Standards
ASTM C1513
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKPPI0-800620-2-10000P
Zoro #
G4339483
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
5/8 in
Drive Size
#2
Head Dia.
0.319 in
Head Height
0.115 in
Length
5/8 in
Driver Size
#2
Drill Point Length
0.1875 in
Drill Point Size
2
Drill Tip Length
3/16 in
Head Width
0.315 in
Overall Length
5/8 in
Fastener Length
5/8 in
Maximum Head Height
7/64 in
Maximum Head Width
5/16 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Standards
ASTM C1513
Drive Type
Phillips
Application
Light Gauge Steel and Steel Studs
Head Color
Silver
Finish Type
Zinc Plated
Head Shape
Round
Material Grade/Class
1018-1022

Description

Self-Drilling Screw, Finish Zinc-Plated, Material Steel, Head Type Pan, Drive Phillips, Screw Size #8, Fastener Length 5/8 in, Drill Point Size 2, Drill Tip Length 3/16 in, Head Width 0.315 in, Head Height 0.115 in, Drive Size #2, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Minimum Head Height Not Applicable, Application Light Gauge Steel and Steel Studs, Head Color Silver, Package Quantity 10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products