Shop ZORO SELECT
See all product information
Create Account
Self-Drillin, g Screw, #10 x 3 in, Stain, less Steel, Pan Head Square Drive, 10 PK
- Mfr # 34-QPD-10-300
- Zoro # G916464993
product price:Â
$
3.79
/pk of 10, $0.38/ea
Sold in multiples of 5Â pks for
$18.95
Key Features
Pan Head
Drilling Tip
Square Drive
System of Measurement
Inch
Thread Style
Fully Threaded
Drill Point Size
3
Application
Steel, Stainless Steel, Sheet Metal
Drive Size
No. 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34-QPD-10-300
- Zoro #
- G916464993
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Pan
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
- Tip Type
- Drilling
- Drive
- Square
- Application
- Steel, Stainless Steel, Sheet Metal
- Type
- Self-Drilling Screw
- Dimensional Standards
- RoHS 3 Complaint
- Material
- Stainless Steel
- Material Grade/Class
- 410
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Screw Size
- #10
- Drill Point Size
- 3
- Drive Size
- No. 2
- Fastener Length
- 3 in
- Minimum Head Height
- 9/64 in
- Drill Tip Length
- 1/4 in
- Minimum Head Width
- 3/8 in
- Overall Length
- 3 in
- Maximum Drilling Thickness
- 0.15 in
- Maximum Head Height
- 9/64 in
- Maximum Head Width
- 3/8 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Self-Drilling Screw, Finish Not Applicable, Material Stainless Steel, Head Type Pan, Drive Square, Screw Size #10, Fastener Length 3 in, Drill Point Size 3, Drill Tip Length 1/4 in, Maximum Drilling Thickness 0.15 in, Drive Size No. 2, System of Measurement Inch, Maximum Head Width 3/8 in, Minimum Head Width 3/8 in, Maximum Head Height 9/64 in, Minimum Head Height 9/64 in, Application Steel, Stainless Steel, Sheet Metal, Dimensional Standards RoHS 3 Complaint, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.