Shop ZORO SELECT
See all product information
Create Account
Self-Drillin, g Screw, #12 x 3 1/2 in, Stain, less Steel, Pan Head Phillips Drive, 10 PK
- Mfr # 4-PSD-12-350
- Zoro # G916465174
product price:Â
$
5.79
/pk of 10, $0.58/ea
Sold in multiples of 5Â pks for
$28.95
Key Features
Pan Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Thread Style
Fully Threaded
Drive Size
No. 3
Overall Length
3 1/2 in
Type
Self-Drilling Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4-PSD-12-350
- Zoro #
- G916465174
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
- Type
- Self-Drilling Screw
- Head Type
- Pan
- Application
- Steel, Stainless Steel, Sheet Metal
- Drive
- Phillips
- Material
- Stainless Steel
- Tip Type
- Drilling
- Material Grade/Class
- 410
- Dimensional Standards
- RoHS 3 Complaint
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Screw Size
- #12
- Drive Size
- No. 3
- Overall Length
- 3 1/2 in
- Maximum Head Width
- 27/64 in
- Drill Point Size
- 3
- Minimum Head Width
- 27/64 in
- Drill Tip Length
- 9/32 in
- Minimum Head Height
- 5/32 in
- Maximum Drilling Thickness
- 0.187 in
- Fastener Length
- 3 1/2 in
- Maximum Head Height
- 5/32 in
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
Self-Drilling Screw, Finish Not Applicable, Material Stainless Steel, Head Type Pan, Drive Phillips, Screw Size #12, Fastener Length 3 1/2 in, Drill Point Size 3, Drill Tip Length 9/32 in, Maximum Drilling Thickness 0.187 in, Drive Size No. 3, System of Measurement Inch, Maximum Head Width 27/64 in, Minimum Head Width 27/64 in, Maximum Head Height 5/32 in, Minimum Head Height 5/32 in, Application Steel, Stainless Steel, Sheet Metal, Dimensional Standards RoHS 3 Complaint, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.