Shop ZORO SELECT
See all product information
Create Account
Self-Drillin, g Screw, #6 x 1 in, Stain, less Steel, Hex Head External Hex Drive, 100 PK
- Mfr # 4-HSD-6-100
- Zoro # G316464319
product price:Â
$
6.89
/pk of 100, $0.07/ea
Sold in multiples of 2Â pks for
$13.78
Key Features
Hex Head
External Hex Drive
Drilling Tip
System of Measurement
Inch
Material
Stainless Steel
Thread Style
Fully Threaded
Minimum Head Width
1/4 in
Drill Tip Length
9/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4-HSD-6-100
- Zoro #
- G316464319
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Hex
- Drive
- External Hex
- Tip Type
- Drilling
- Material
- Stainless Steel
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
- Dimensional Standards
- RoHS 3 Complaint
- Material Grade/Class
- 410
- Type
- Self-Drilling Screw
- Application
- Steel, Stainless Steel, Sheet Metal
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Screw Size
- #6
- Fastener Length
- 1 in
- Minimum Head Width
- 1/4 in
- Drill Tip Length
- 9/64 in
- Drill Point Size
- 2
- Minimum Head Height
- 1/8 in
- Maximum Head Width
- 1/4 in
- Maximum Head Height
- 1/8 in
- Overall Length
- 1 in
- Washer Outside Diameter
- 0.328 in
- Maximum Drilling Thickness
- 0.09 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Self-Drilling Screw, Finish Not Applicable, Material Stainless Steel, Head Type Hex, Drive External Hex, Screw Size #6, Fastener Length 1 in, Drill Point Size 2, Drill Tip Length 9/64 in, Maximum Drilling Thickness 0.09 in, Washer Outside Diameter 0.328 in, System of Measurement Inch, Maximum Head Width 1/4 in, Minimum Head Width 1/4 in, Maximum Head Height 1/8 in, Minimum Head Height 1/8 in, Application Steel, Stainless Steel, Sheet Metal, Dimensional Standards RoHS 3 Complaint
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.