Shop ZORO SELECT
See all product information
Create Account
Self-Drillin, g Screw, #8 x 1 3/4 in, Stain, less Steel, Flat Head Phillips Drive, 50 PK
- Mfr # 4-FSD-8-175
- Zoro # G916464498
product price:Â
$
5.59
/pk of 50, $0.11/ea
Sold in multiples of 5Â pks for
$27.95
Key Features
Flat Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
No. 2
Material
Stainless Steel
Thread Style
Fully Threaded
Material Grade/Class
410
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4-FSD-8-175
- Zoro #
- G916464498
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Tip Type
- Drilling
- Material
- Stainless Steel
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
- Material Grade/Class
- 410
- Type
- Self-Drilling Screw
- Dimensional Standards
- RoHS 3 Complaint
- Application
- Steel, Stainless Steel, Sheet Metal
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Screw Size
- #8
- Fastener Length
- 1-3/4 in
- Drive Size
- No. 2
- Maximum Head Width
- 5/16 in
- Drill Point Size
- 2
- Minimum Head Width
- 5/16 in
- Overall Length
- 1 3/4 in
- Drill Tip Length
- 7/32 in
- Minimum Head Height
- 3/32 in
- Maximum Drilling Thickness
- 0.1 in
- Maximum Head Height
- 3/32 in
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Self-Drilling Screw, Finish Not Applicable, Material Stainless Steel, Head Type Flat, Drive Phillips, Screw Size #8, Fastener Length 1 3/4 in, Drill Point Size 2, Drill Tip Length 7/32 in, Maximum Drilling Thickness 0.1 in, Drive Size No. 2, System of Measurement Inch, Maximum Head Width 5/16 in, Minimum Head Width 5/16 in, Maximum Head Height 3/32 in, Minimum Head Height 3/32 in, Application Steel, Stainless Steel, Sheet Metal, Dimensional Standards RoHS 3 Complaint, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.