Shop ZORO SELECT
See all product information
Create Account
Self-Drillin, g Screw, #8 x 2 1/2 in, Stain, less Steel, Flat Head Phillips Drive, 10 PK
- Mfr # 44-FSD-8-250
- Zoro # G716463868
product price:Â
$
2.19
/pk of 10, $0.22/ea
Sold in multiples of 5Â pks for
$10.95
Key Features
Flat Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Material
Stainless Steel
Thread Style
Fully Threaded
Dimensional Standards
RoHS 3 Complaint
Type
Self-Drilling Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 44-FSD-8-250
- Zoro #
- G716463868
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Tip Type
- Drilling
- Material
- Stainless Steel
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
- Dimensional Standards
- RoHS 3 Complaint
- Type
- Self-Drilling Screw
- Material Grade/Class
- 18-8
- Application
- Steel, Stainless Steel, Sheet Metal
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Screw Size
- #8
- Fastener Length
- 2 1/2 in
- Overall Length
- 2 1/2 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Self-Drilling Screw, Finish Not Applicable, Material Stainless Steel, Head Type Flat, Drive Phillips, Screw Size #8, Fastener Length 2 1/2 in, System of Measurement Inch, Application Steel, Stainless Steel, Sheet Metal, Dimensional Standards RoHS 3 Complaint, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.