Shop ZORO SELECT
See all product information
Create Account
Self-Drillin, g Screw, #8 x 3/8 in, Stain, less Steel, Pan Head Phillips Drive, 100 PK
- Mfr # 4-PSD-8-37
- Zoro # G716465152
product price:Â
$
5.69
/pk of 100, $0.06/ea
Sold in multiples of 2Â pks for
$11.38
Key Features
Pan Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
No. 2
Material
Stainless Steel
Thread Style
Fully Threaded
Minimum Head Height
7/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4-PSD-8-37
- Zoro #
- G716465152
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Tip Type
- Drilling
- Material
- Stainless Steel
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
- Application
- Steel, Stainless Steel, Sheet Metal
- Material Grade/Class
- 410
- Dimensional Standards
- RoHS 3 Complaint
- Type
- Self-Drilling Screw
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Screw Size
- #8
- Fastener Length
- 3/8 in
- Drive Size
- No. 2
- Minimum Head Height
- 7/64 in
- Drill Point Size
- 1
- Maximum Drilling Thickness
- 0.035 in
- Minimum Head Width
- 21/64 in
- Overall Length
- 3/8 in
- Maximum Head Height
- 7/64 in
- Drill Tip Length
- 1/8 in
- Maximum Head Width
- 21/64 in
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Self-Drilling Screw, Finish Not Applicable, Material Stainless Steel, Head Type Pan, Drive Phillips, Screw Size #8, Fastener Length 3/8 in, Drill Point Size 1, Drill Tip Length 1/8 in, Maximum Drilling Thickness 0.035 in, Drive Size No. 2, System of Measurement Inch, Maximum Head Width 21/64 in, Minimum Head Width 21/64 in, Maximum Head Height 7/64 in, Minimum Head Height 7/64 in, Application Steel, Stainless Steel, Sheet Metal, Dimensional Standards RoHS 3 Complaint, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.