
Self-Drilling Screw, 1-1/2 in, Truss, 18-8 Stainless Steel Phillips Drive, 2000 PK
Mfr # 0824ABPT188
Zoro # G7562714
product price:Â $479.99
/pk 2000, $0.24/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Drive Type
Phillips
Anchor Screw Head Style
Truss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0824ABPT188
Zoro #
G7562714
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
#8-18
Fastener Length
1-1/2 in
Thread Length
1 1/2 in
Anchor Size
8-18 x 1 1/2 in
Details
System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Item
Self-Drilling Screw
Drive Type
Phillips
Anchor Screw Head Style
Truss
Anchor Screw Type
Self Tapping Screw
Anchor Material
Stainless Steel
Description
Anchor Screws,8-18x1 1/2,Phil T,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.