
Self-Drilling Screw, 1 in, Truss, 18-8 Stainless Steel Phillips Drive, 4000 PK
Mfr # 0816ABPT188
Zoro # G7562687
product price:Â $909.99
/pk 4000, $0.23/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Drive Type
Phillips
Anchor Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0816ABPT188
Zoro #
G7562687
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
#8-18
Fastener Length
1 in
Thread Length
1 in
Anchor Size
8-18 x 1 in
Details
System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Item
Self-Drilling Screw
Drive Type
Phillips
Anchor Material
Stainless Steel
Anchor Screw Type
Self Tapping Screw
Anchor Screw Head Style
Truss
Description
Anchor Screws,8-18x1,Phil TRUSS,PK4000, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.