Self-Drilling Screw, #10, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 3000 PK
Mfr # 636520-BR
Zoro # G4339711
product price:Â $452.99
/pk 3000, $0.15/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
Screw Size
#10
System of Measurement
Inch
Fastener Length
1-1/2 in
Drive Size
#2
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
636520-BR
Zoro #
G4339711
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
1-1/2 in
Drive Size
#2
Head Height
0.15 in
Head Dia.
0.472 in
Drill Point Size
3
Drill Point Length
0.25 in
Head Width
0.472 in
Overall Length
1 1/2 in
Maximum Head Width
15/32 in
Maximum Head Height
9/64 in
Minimum Head Height
1/8 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Standards
ASME B18.6.3
Drive Type
Phillips
Application
For Plywood To Steel Studs
Thread Type
Coarse
Head Shape
Round
Description
Self-Drilling Screw, Finish Zinc-Plated, Material Steel, Head Type Wafer, Drive Phillips, Screw Size #10, Fastener Length 1 1/2 in, Drill Point Size 3, Drill Tip Length Not Applicable, Maximum Drilling Thickness Not Applicable, Head Width 0.472 in, Head Height 0.15 in, Washer Outside Diameter Not Applicable, Drive Size #2, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 15/32 in, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in, Minimum Head Height 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.