Self-Drilling Screw, #10, 1 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 5000 PK
- Mfr # TKHWI-1001000-3-5000P
- Zoro # G4339115
product price:Â
$
198.99
/pk of 5000, $0.04/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
#10
System of Measurement
Inch
Drive Size
5/16 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TKHWI-1001000-3-5000P
- Zoro #
- G4339115
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Flange Hex
- Drive
- External Hex
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Zinc Plated
- Collated
- Non-Collated
- Item
- Self-Drilling Screw
- Standards
- ASTM C1513
- Drive Type
- External Hex
- Application
- Steel and Steel Studs
- Washer O.D.
- 0.384 in
- Head Color
- Silver
- Finish Type
- Zinc Plated
- Head Shape
- Hex
- Material Grade/Class
- 1018-1022
- Type
- Self-Drilling Screw
- Pack Size
- Bulk
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Screw Size
- #10
- Fastener Length
- 1 in
- Drive Size
- 5/16 in
- Length
- 1 in
- Driver Size
- 5/16 in
- Head Dia.
- 0.413 in
- Head Height
- 0.163 in
- Drill Point Length
- 0.25 in
- Hex Width
- 0.305 in
- Drill Point Size
- 3
- Overall Length
- 1 in
- Drill Tip Length
- 1/4 in
- Washer Outside Diameter
- 0.384 in
- Head Width
- 0.305 in
- Fastener Length
- 1 in
- Maximum Head Height
- 5/32 in
- Maximum Head Width
- 5/16 in
- Thread Size
- #10-16
- Wire Rope Length
- 1 in
Description
Self-Drilling Screw, Finish Zinc-Plated, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #10, Fastener Length 1 in, Drill Point Size 3, Drill Tip Length 1/4 in, Head Width 0.305 in, Head Height 0.163 in, Washer Outside Diameter 0.384 in, Drive Size 5/16 in, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Minimum Head Height Not Applicable, Application Steel and Steel Studs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.