Shop ZORO SELECT
See all product information
Create Account
Self-Drilling Screw, #10-12 x 1-1/2 in, Zinc Plated Steel Oval Head Phillips Drive, 4000 PK
Mfr # 1024APO6
Zoro # G7577484
product price:Â
$
266.99
/pk 4000, $0.07/ea
Free Shipping & Returns
Key Features
Oval Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#6
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1024APO6
- Zoro #
- G7577484
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Screw Size
- #10-12
- Fastener Length
- 1-1/2 in
- Drive Size
- #6
- Drill Point Size
- Type A
Details
- System of Measurement
- Inch
- Head Type
- Oval
- Drive
- Phillips
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
- Standards
- ASME B18.6.3, SAE J933
Description
10-12X1 1/2 Phillips Oval Self Tapping Screw Type A Number Six Head Fully Thrd Zinc And BAke