
Self-Drilling Screw, #10-12 x 2 in, Zinc Plated Steel Flat Head Square Drive, 2000 PK
Mfr # 1032AQF
Zoro # G7582348
product price:Â $213.99
/pk 2000, $0.11/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
Drilling Tip
Screw Size
#10-12
System of Measurement
Inch
Drive Size
2R
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1032AQF
Zoro #
G7582348
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
#10-12
Fastener Length
2 in
Drive Size
2R
Drill Point Size
Type A
Details
System of Measurement
Inch
Head Type
Flat
Drive
Square
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J933
Description
10-12X2 Square Flat Self Tapping Screw Type A Fully Threaded Zinc And Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.