
Self-Drilling Screw, #10-12 x 3 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 1500 PK
Mfr # 104831PSW
Zoro # G4828790
product price:Â $261.99
/pk 1500, $0.17/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Pointed Tip
Screw Size
#10-12
System of Measurement
Inch
Fastener Length
3 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
104831PSW
Zoro #
G4828790
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10-12
Fastener Length
3 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Description
10-12X3 Slot Hex Washer Self Piercing 5/16 Across Flats Full Thread Zinc Needle Point
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.