
Self-Drilling Screw, #10-12 x 3/4 in, Black Oxide Steel Flange Round Head Phillips Drive, 4000 PK
Mfr # 1012APRWB
Zoro # G7579873
product price:Â $406.99
/pk 4000, $0.10/ea
Free Shipping & Returns
Key Features
Flange Round Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1012APRWB
Zoro #
G7579873
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
#10-12
Fastener Length
3/4 in
Drive Size
#2
Drill Point Size
Type A
Details
System of Measurement
Inch
Head Type
Flange Round
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J933
Description
Flat Washers,10-12x3/4 PH RD WA,PK4000, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.