Shop ZORO SELECT
See all product information
Create Account
Self-Drilling Screw, #10-16 x 1-1/2 in, Plain 410 Stainless Steel Truss Head Phillips Drive
- Mfr # 1024KPM410
- Zoro # G5199230
product price:Â
$
659.99
/pk of 1500, $0.44/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#2
Material
410 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1024KPM410
- Zoro #
- G5199230
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Truss
- Drive
- Phillips
- Tip Type
- Drilling
- Material
- 410 Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
- Standards
- SAE J78
Dimensions
- Screw Size
- #10-16
- Fastener Length
- 1-1/2 in
- Drive Size
- #2
Description
10-16X1 1/2 Phillips Modified Truss Head Full Thread Self Drill Screw 410 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.