Shop ZORO SELECT
See all product information
Create Account
Self-Drilling Screw, #10-16 x 1-1/2 in, Zinc Plated Steel Pan Head Square Drive, 2000 PK
- Mfr # 1024KXC
- Zoro # G5169191
product price:Â
$
283.99
/pk of 2000, $0.14/ea
Free Shipping & Returns
Key Features
Pan Head
Square Drive
Drilling Tip
Screw Size
#10-16
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1024KXC
- Zoro #
- G5169191
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Square
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
- Standards
- ASME B18.6.3, SAE J78
Dimensions
- Screw Size
- #10-16
- Fastener Length
- 1-1/2 in
- Drill Point Size
- #3
Description
10-16X1 1/2 Square Phillips Drive Pancake Head Self Drilling Screw Full Thread Zinc Bake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.