Self-Drilling Screw, #10-16 x 1-1/4 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 2000 PK
- Mfr # 1020HPP410
- Zoro # G5199440
product price:Â
$
655.99
/pk of 2000, $0.33/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
Screw Size
#10-16
System of Measurement
Inch
Fastener Length
1-1/4 in
Drive Size
#2
Material
410 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1020HPP410
- Zoro #
- G5199440
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #10-16
- Fastener Length
- 1-1/4 in
- Drive Size
- #2
Details
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Tip Type
- Drilling
- Material
- 410 Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
Description
Self Drilling Screws,10-16x1 1/,Package Quantity 2000, Package Quantity 2000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.