Self-Drilling Screw, #10-16 x 1 in, Plain 18-8 Stainless Steel Pancake Head Torx Drive, 700 PK

  • Mfr # 1016KTC188

  • Zoro # G5157203


product price:  $327.99
/pk 700, $0.47/ea
Free Shipping & Returns

Key Features

Pancake Head
Torx Drive
Drilling Tip
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1016KTC188
Zoro #
G5157203
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10-16
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Pancake
Drive
Torx
Tip Type
Drilling
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3

Description

Self Drilling Screws,10-16x1 6LO,Package Quantity 700, Package Quantity 700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products