Self-Drilling Screw, #10-16 x 1 in, Plain 410 Stainless Steel Pancake Head Square Drive, 700 PK
- Mfr # 1016KXC410
- Zoro # G5156302
product price:Â
$
322.99
/pk of 700, $0.46/ea
Free Shipping & Returns
Key Features
Pancake Head
Square Drive
Drilling Tip
System of Measurement
Inch
Material
410 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Standards
ASME B18.6.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1016KXC410
- Zoro #
- G5156302
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Pancake
- Drive
- Square
- Tip Type
- Drilling
- Material
- 410 Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
- Standards
- ASME B18.6.3
Dimensions
- Screw Size
- #10-16
- Fastener Length
- 1 in
Description
Self Drilling Screws,10-16x1 SQR,Package Quantity 700, Package Quantity 700
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.