
Self-Drilling Screw, #10-16 x 1 in, Zinc Plated Steel Pancake Head Square Drive, 2000 PK
Mfr # 1016KXC
Zoro # G5166224
product price:Â $226.99
/pk 2000, $0.11/ea
Free Shipping & Returns
Key Features
Pancake Head
Square Drive
Drilling Tip
Screw Size
#10-16
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1016KXC
Zoro #
G5166224
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10-16
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Pancake
Drive
Square
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J78
Description
10-16X1 Square Phillips Drive Pancake Head Self Drilling Screw Full Thread Zinc Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.