Self-Drilling Screw, #10-16 x 1 in, Zinc Yellow Plated Steel Wafer Head 2500 PK

  • Mfr # 1016KWXFY

  • Zoro # G5169505


product price:  $250.99
/pk 2500, $0.10/ea
Free Shipping & Returns

Key Features

Wafer Head
Combination Phillips/Square Drive
Drilling Tip
Screw Size
#10-16
System of Measurement
Inch
Fastener Length
1 in
Material
Steel
Finish
Zinc Yellow Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1016KWXFY
Zoro #
G5169505
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10-16
Fastener Length
1 in
Drill Point Size
#3

Details

System of Measurement
Inch
Head Type
Wafer
Drive
Combination Phillips/Square
Tip Type
Drilling
Material
Steel
Finish
Zinc Yellow Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J78

Description

Self Drilling Screws,10-16x1 SQ,Package Quantity 2500, Package Quantity 2500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.