
Self-Drilling Screw, #10-16 x 1/2 in, Black Oxide Steel Flat Head Phillips Drive, 10000 PK
Mfr # 1008BPUB
Zoro # G9687013
product price: $757.99
/pk 10000, $0.08/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1008BPUB
Zoro #
G9687013
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
#10-16
Fastener Length
1/2 in
Drive Size
#2
Drill Point Size
Type B
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J933
Description
Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.