Self-Drilling Screw, #10-16 x 2 in, Zinc Plated Steel Wafer Head Torx Drive, 2000 PK

  • Mfr # 1032KWTF

  • Zoro # G5165332


product price:  $386.99
/pk 2000, $0.19/ea
Free Shipping & Returns

Key Features

Wafer Head
Torx Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#3
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1032KWTF
Zoro #
G5165332
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10-16
Fastener Length
2 in
Drive Size
#3
Drill Point Size
#3

Details

System of Measurement
Inch
Head Type
Wafer
Drive
Torx
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J78

Description

10-16X2 6 Lobe Wafer Head F/T Self Drilling Screw Zinc Bake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products