Self-Drilling Screw, #10-16 x 3 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 500 PK

  • Mfr # 1048KPP188

  • Zoro # G5169182


product price:  $335.99
/pk 500, $0.67/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
Drilling Tip
Screw Size
#10-16
System of Measurement
Inch
Fastener Length
3 in
Drive Size
#2
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1048KPP188
Zoro #
G5169182
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10-16
Fastener Length
3 in
Drive Size
#2

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Drilling
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3

Description

10-16X3 Phillips Pan Full Thread Self Drilling Screw 18-8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products