
Self-Drilling Screw, #10-16 x 3 in, Zinc Plated Steel Pan Head Phillips Drive, 1000 PK
Mfr # 1048KPP
Zoro # G5156765
product price:Â $172.99
/pk 1000, $0.17/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1048KPP
Zoro #
G5156765
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10-16
Fastener Length
3 in
Drive Size
#2
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J78
Description
Self Drilling Screws,10-16x3 PH,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.