Self-Drilling Screw, #10-16 x 3/4 in, Zinc Black Steel Pan Head Torx Drive, 5000 PK
- Mfr # 1012HTPBZ
- Zoro # G5156284
product price:Â
$
657.99
/pk of 5000, $0.13/ea
Free Shipping & Returns
Key Features
Pan Head
Torx Drive
Drilling Tip
Screw Size
#10-16
System of Measurement
Inch
Drive Size
T20
Material
Steel
Finish
Zinc Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1012HTPBZ
- Zoro #
- G5156284
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #10-16
- Fastener Length
- 3/4 in
- Drive Size
- T20
Details
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Torx
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Zinc Black
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
Description
Self Drilling Screws,10-16x3/4,Package Quantity 5000, Package Quantity 5000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.