Shop ZORO SELECT
See all product information
Create Account
Self-Drilling Screw, #10-16 x 3/8 in, Zinc Black Steel Pan Head Phillips Drive, 10000 PK
- Mfr # 1006HPPBZ
- Zoro # G5164501
product price:Â
$
609.99
/pk of 10000, $0.06/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Black
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1006HPPBZ
- Zoro #
- G5164501
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Zinc Black
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
Dimensions
- Screw Size
- #10-16
- Fastener Length
- 3/8 in
- Drive Size
- #2
Description
10-16X3/8 #8HD Phillips Pan High Low Screw Fully Threaded Black Zinc and Bake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.