
Self-Drilling Screw, #10-16 x 4 in, Zinc Plated Steel Flat Head Square Drive, 750 PK
Mfr # 1064KQF
Zoro # G5156320
product price:Â $270.99
/pk 750, $0.36/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
Drilling Tip
Screw Size
#10-16
System of Measurement
Inch
Drive Size
2R
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1064KQF
Zoro #
G5156320
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10-16
Fastener Length
4 in
Drive Size
2R
Details
System of Measurement
Inch
Head Type
Flat
Drive
Square
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J78
Description
Self Drilling Screws,10-16x4 SQR,Package Quantity 750, Package Quantity 750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.