
Self-Drilling Screw, #10-16 x 4 in, Zinc Plated Steel Truss Head Phillips Drive, 1000 PK
Mfr # 1064KPM
Zoro # G5156695
product price:Â $354.99
/pk 1000, $0.35/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1064KPM
Zoro #
G5156695
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10-16
Fastener Length
4 in
Drive Size
#2
Details
System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
SAE J78
Description
Self Drilling Screws,10-16x4 PH,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.