Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Drilling Screw, #10, 2 in, Zinc Plated Steel Pan Head Phillips Drive, 2000 PK

  • Mfr # TKPPI-1002000-3-2000P

  • Zoro # G4339571


product price: $167.99
/pk 2000, $0.08/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Standards
ASTM C1513
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKPPI-1002000-3-2000P
Zoro #
G4339571
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
2 in
Drive Size
#2
Head Dia.
0.37 in
Head Height
0.133 in
Drill Point Size
3
Drill Point Length
0.25 in
Head Width
0.362 in
Drill Tip Length
1/4 in
Overall Length
2 in
Maximum Head Height
9/64 in
Maximum Head Width
23/64 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Standards
ASTM C1513
Drive Type
Phillips
Application
Steel and Steel Studs
Head Color
Silver
Material Grade/Class
1018-1022

Description

Self-Drilling Screw, Finish Zinc-Plated, Material Steel, Head Type Pan, Drive Phillips, Screw Size #10, Fastener Length 2 in, Drill Point Size 3, Drill Tip Length 1/4 in, Head Width 0.362 in, Head Height 0.133 in, Drive Size #2, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 23/64 in, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in, Minimum Head Height Not Applicable, Application Steel and Steel Studs, Head Color Silver, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products