Self-Drilling Screw, #10-24 x 4 in, Zinc Plated Steel Flat Head Phillips Drive, 600 PK
- Mfr # 1064KPFMS4W
- Zoro # G5162173
product price:Â
$
515.99
/pk of 600, $0.86/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
Screw Size
#10-24
System of Measurement
Inch
Fastener Length
4 in
Drive Size
#2
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1064KPFMS4W
- Zoro #
- G5162173
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
- Standards
- ASME18.6.3
Dimensions
- Screw Size
- #10-24
- Fastener Length
- 4 in
- Drive Size
- #2
- Drill Point Size
- #4
Description
Self Drilling Screws,10-24x4 Phl,Package Quantity 600, Package Quantity 600
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.