Shop ZORO SELECT
See all product information
Create Account
Self-Drilling Screw, #10-24 x 5/8 in, Plain Stainless Steel Flange Hex Head External Hex Drive
- Mfr # 1010RSW410
- Zoro # G4874875
product price:Â
$
383.99
/pk of 1500, $0.26/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Standards
SAE J81
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1010RSW410
- Zoro #
- G4874875
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #10-24
- Fastener Length
- 5/8 in
Details
- System of Measurement
- Inch
- Head Type
- Flange Hex
- Drive
- External Hex
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
- Standards
- SAE J81
Description
Screws, 10-24X5/8 SLOT HEXW TAPT,PK1500, Package Quantity 1500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.