CAD Drawings

Download CAD Files

Self-Drilling Screw, #10 x 1-1/4 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 50 PK

  • Mfr # U31880.019.0125

  • Zoro # G2954104

CAD Available

product price:  $5.19
/pk 50, $0.10/ea

Key Features

Flat Head
Phillips Drive
Drilling Tip
CAD Drawing
System of Measurement
Inch
Drive Size
#2
Material
410 Stainless Steel
Finish
Plain
Materials for Use With
Multi-Material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U31880.019.0125
Zoro #
G2954104
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#10
Fastener Length
1-1/4 in
Drive Size
#2
Drill Point Length
0.235 in
Head Height
0.116 in
Drill Point Size
2
Head Dia.
0.362 in -0.333 in
Maximum Drilling Thickness
0.063 in
Overall Length
1 1/4 in
Drill Tip Length
1/4 in
Maximum Head Height
7/64 in
Head Width
0.362 in
Maximum Head Width
23/64 in
Minimum Head Width
21/64 in

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Drilling
Material
410 Stainless Steel
Finish
Plain
Materials for Use With
Multi-Material
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
SAE J78/IFI 113
Head Color
Silver
Head Angle (Deg.)
82-80
Application
Steel to Steel
Point Type
AB
Material Grade/Class
410

Description

The ZORO SELECT - U31880.019.0125 is a self-drilling screw, intended for use in materials without the need for pre-drilled holes. Made from 410 stainless steel, this fastener is used for attaching various materials to metal up to 12 gauge thickness. It's commonly used in industrial and commercial settings such as metal fabrication, construction, and assembly.

  • Application: Used in applications involving attachment of a variety of materials to metal up to 12 gauge thickness.
  • CAD Available: A Computer-Aided Design (CAD) file is available for accurate incorporation into digital project plans.
  • Drive: Requires a Phillips tool for installation or removal.
  • Fastener Length: The total length is 1-1/4 inches, determining how deeply it can penetrate and secure materials together.
  • Finish: Plain finish is intended for enhanced durability, corrosion resistance and may provide certain functional properties like potential improved grip or reduced friction during installation.
  • Head Type: Flat head design offers ease of use with specific tools or suitability for certain materials and applications.
  • Material Grade/Class: Made from grade/class 410 stainless steel which is associated with strength, durability and resistance against corrosion
  • Screw Size: #10 size refers its width and thread count per inch that are factors in how it interacts with material in industrial applications
  • Standards Compliance: Complies with SAE J78/IFI 113 industry standards as part of our commitment towards maintaining technical specification compliance regarding design safety & performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products