This item is Discontinued.

Zoro Select Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 2500 PK B31702.019.0100

Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 2500 PK (Discontinued)

  • Mfr # B31702.019.0100
  • Zoro # G0053317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B31702.019.0100
Zoro #
G0053317
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#10
Fastener Length
1 in
Drive Size
5/16 in
Drill Point Size
3
Head Dia.
0.305 in to 0.312 in
Hex Width
0.305 to 0.312 in
Head Height
0.12 in
Overall Length
1 in
Maximum Drilling Thickness
0.156 in
Maximum Head Width
5/16 in
Maximum Head Height
1/8 in
Washer Outside Diameter
0.472 in
Drill Tip Length
15/64 in
Head Width
0.312 in
Thread Size
#10-16
Size
5/16"
Dia./Thread Size
#10

Details

System of Measurement
Inch
Head Type
Hex
Drive
Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Item
Self-Drilling Screw
Standards
IFI-113/ASME B18.6.4
Application
For Sheet Metal
Head Color
Silver
Pack Size
Bulk
Meets/Exceeds
IFI-113/ASME B18.6.4
Type
Self-Drilling Screw
Head Shape
Hex

Description

Self Drilling Tapping Screw, Finish Zinc-Plated, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #10, Fastener Length 1 in, Drill Point Size 3, Drill Tip Length 15/64 in, Maximum Drilling Thickness 0.156 in, Head Width 0.312 in, Head Height 0.12 in, Washer Outside Diameter 0.472 in, Drive Size 5/16 in, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in, Minimum Head Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.