Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK

  • Mfr # U31820.019.0100

  • Zoro # G3368154

CAD Available

product price:  $4.39
/pk 100, $0.04/ea

Key Features

Pan Head
Phillips Drive
Drilling Tip
CAD Drawing
System of Measurement
Inch
Drive Size
#3
Material
Steel
Finish
Zinc Plated
Standards
SAE J78/IFI 113
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U31820.019.0100
Zoro #
G3368154
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#10
Fastener Length
1 in
Drive Size
#3
Head Dia.
0.373 in to 0.357 in
Head Height
0.133 in
Drill Point Length
0.235 in
Drill Point Size
2
Maximum Head Height
9/64 in
Maximum Head Width
3/8 in
Drill Tip Length
15/64 in
Maximum Drilling Thickness
0.156 in
Overall Length
1 in
Head Width
0.373 in

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Standards
SAE J78/IFI 113
Application
For Attaching Variety of Materials to Metal
Head Color
Silver

Description

The ZORO SELECT - U31820.019.0100 is a self-drilling screw, intended for use in materials with or without pre-drilled holes. Made from steel and coated with zinc plating, this fastener is used for attaching various materials to metal in industrial and commercial settings like construction, assembly, and metal fabrication.

  • Application: Used for attaching a variety of materials to metal within specified gauge limits.
  • CAD Available: A Computer-Aided Design (CAD) file is available for accurate incorporation into digital project plans.
  • Drive: Requires a Phillips tool for installation or removal.
  • Fastener Length: Measures 1 inch in length which determines how deeply it can penetrate and secure materials together.
  • Finish: Zinc Plated finish is intended to improve durability, corrosion resistance, appearance as well as potentially reduce friction during installation.
  • Head Type & Size: Pan head type with diameter ranging from 0.373 in to 0.357 in is designed with the intention of proper load distribution when fully inserted.
  • Screw Size: #10 screw size refers to its width and thread count per inch which is typically used for fastening in industrial applications
  • Standards Compliance: Complies with SAE J78/IFI 113 standards which are established technical specifications related to design, safety,and performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products